Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Dominator PVC-Coated Acidwear Rainsuits
Click to view available options
5X-Large
Description
- Great protection against many chemicals and acids
- Tough scrim material double-coated with two thick layers of PVC for a combined thickness of 0.42mm
- Roomy construction
- Limited flammability
- Jacket with attached hood
- Bib pants with quick release suspenders
- Color: Green
For chemical plants, refineries and environmental clean-up
Specifications
Color | Green |
Hood Type | Attached |
Material | Nylon/PVC |
Size | 5X-Large |
Height (English) Hood | 16 in. |
Height (Metric) Hood | 40.6cm |
Size (English) Chest | 68 in. |
Size (English) Waist | 58 in. |
Size (Metric) Chest | 172.7cm |
Size (Metric) Cuff | 27.9cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction