Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Concord Neoprene Nylon Rainwear: Hoods
The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside. The 800H is a hood only that snaps on to jacket 800JN and coat 800CN.
Supplier: MCR Safety 800H
This item is not returnable.
View return policy
Description
- .35mm Neoprene/Nylon
- Hood only. Fits 800JN jacket and 800CN coat
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
- Neoprene offers great abrasion resistance, nylon offers rip resistance
Specifications
Universal | |
Quick release | |
34.79 mm | |
ASTM D6413, NFPA 701 | |
11 in. | |
14.5 in. | |
Nylon scrim backing, double stitched and taped seams, quick release suspenders |
Yellow | |
Double stitched and taped | |
MCR 800 series jacket and coat | |
100/Cs. | |
27.94 cm | |
36.83 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction