Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Aprons
Click to view available options
PVC; Aqua green; 89 x 122cm (35 x 48 in.)
Description
- Heavy-weight PVC construction
- Rough edge
- One size fits all
- Size: 89 × 122cm (35 × 48 in.)
- Color: Aqua green
Order Info
12 aprons per pack
Specifications
Material | PVC |
Color | Aqua Green |
Dimensions (L x W) | 88.9 x 122 cm (35 x 48 in.) |
Seam Type | Rough Edge |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction