Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lovibond™ MC500, MD600 Colorimeter Sample Cells
For use with MC500, MD600 colorimeters
$136.00
Specifications
For Use With (Equipment) | SP600 Spectrophotometer |
---|---|
Material | Glass |
Volume (Metric) | 10 mL |
Catalog Number | Mfr. No. | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
15-398-471
|
Lovibond™
197620 |
24 mm | 12 Pk. of sample cells with lids and light shielding rings |
Pack of 12 for $136.00
|
|
||||
Description
For use with MC500, MD600 colorimeters
- Material: glass
- Volume: 10mL
- With lids
Specifications
SP600 Spectrophotometer | |
Glass | |
10 mL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title