Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Jackson Safety Maxview™ Series Face Shield - Ratcheting - Chin and Side Guard
Click to view available options
Lens Coating:
Anti-fog
Uncoated
Description
- Extra-large stylish crown and wraparound face shield frame
- High-impact polycarbonate window (with or without anti-fog)
Specifications
Lens Coating | Anti-fog |
Height (English) | 13 in. |
Height (Metric) | 33.02 cm |
Width (English) | 9.63 in. |
Shape | Contoured |
Width (Metric) | 24.45 cm |
Certifications/Compliance | ANSI Z87.1 +high impact |
Certifications/Compliance (Europe) | CE Certified |
Lens Tint | Clear |
Product Type | Face Shield |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction