Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Mastercycler X50s 96-well Silver Block Thermal Cycler PROMO
Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touchscreen concept puts all of these benefits at your fingertips.
Supplier: Eppendorf™ 2231001015
Description
- Innovative 2D gradient for advanced PCR optimization
- Block temperature accuracy: ±0.15°C
- Touchscreen interface
- Unit can control up to 9 other units (connected cyclers do not have a touchscreen interface)
- Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
- Includes Operating Manual, Certificate of Uniformity and Main Power Cord
Specifications
±0.15°C | |
27.5 x 43 x 33 cm | |
110/230 V | |
Thermal Cycler | |
17 in. | |
27.5 cm | |
10.8 in. | |
4°C to 99°C | |
17 in. | |
850 W | |
1000 | |
37°C to 110°C | |
Single Block |
20°C to 72°C ≤0.2°C, 95°C ≤0.3°C | |
96-well | |
Touchscreen | |
13 in. | |
33 cm | |
2 Years | |
43 cm | |
PCR | |
43 cm | |
10°C/sec. | |
1°C to 30°C | |
11.5 kg (25.4 lb.) | |
US, EU |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction