Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Masking Tape 2307
3M™ Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe paper backing conforms over irregular surfaces and around corners while holding reliably. It is especially useful in woodworking and cabinet making applications.
$247.00
Specifications
Color | Tan |
---|---|
Material | Rubber |
Product Type | Masking Tape |
Model | 2307 |
Thickness (English) | 5.2 mil |
Catalog Number | Mfr. No. | Quantity | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Dimensions (LxW) | Price | Quantity & Availability | ||||
19-072-119
|
3M™
7000123532 |
24 Rolls/Cs. | 55 x 36 mm |
Case of 24 for $247.00
|
|
||||
19-072-024
|
3M™
7000123531 |
36 Rolls/Cs. | 55 m x 24 mm |
Case of 36 for $247.00
|
|
||||
Description
- Easily identifiable, general purpose tape for woodworking
- Rubber adhesive offers broad tack and moderate adhesion
- Sticks quickly and holds reliably
- Crepe-paper backing conforms over irregular surfaces, contours, and around corners
- Rubber adhesive sticks instantly with moderate strength.
- Crepe paper backing conforms over irregular surfaces and around corners while holding reliably.
- Especially useful in woodworking and cabinet making applications.
Specifications
Tan | |
Masking Tape | |
5.2 mil |
Rubber | |
2307 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title