Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Leg Brace, Stretcher and Caster Option
Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc
Supplier: Diversified Spaces™ P7205M34SC
Description
- 1.75 in. Maple Table Surface
- 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
- Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Equipped with 3 in. locking swivel casters
- Includes leg braces, stretcher and casters
- Limited Lifetime Warranty
- Made in the USA
- Minimal assembly required; legs need to be attached
- Solid Maple Construction
Specifications
Plain Apron Table | |
SEFA compliant and MAS Certified Green™ | |
Maple | |
Chemical resistant, earth-friendly UV | |
500 lb. | |
34 in. | |
Maple |
No | |
Plain Apron | |
Leg Brace, Stretcher and Caster | |
86.36 cm | |
24 x 54 in. (60.96 x 137.16 cm) | |
226.79 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction