Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Demo Cart

Compact demonstation center expands for an larger work surface
Supplier: Diversified Spaces™ 3DP3624M
Description
- 4 in. locking casters
- Constructed with solid maple and maple veneer
- Equipped with a 12 in. W x 24 in. D shelf that can be lowered when not in use
- Hang up to 6 spools on the aluminum upright
- Has a fully dovetailed drawer for storage and a plywood shelf for extra storage
- Limited lifetime warranty
- Made in the USA
- Overall dimensions: 36 in. W x 26 in. D x 36 in. H
Warranty and Services
Limited Lifetime
Specifications
No | |
26 in. | |
UV Finish | |
36 in. | |
Solid Maple, Maple Veneer | |
1 | |
36 in. | |
Multi-Purpose Table |
Maple/ShopTop | |
26 x 36 x 36 in. | |
Maple | |
Aluminum upright set | |
1 | |
Limited Lifetime | |
Multi-purpose Stand |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title