Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Maple Base Cabinets

Diversified Spaces™™ Maple Base Cabinets can be ganged together to create a wall of base cabinets
$832.00 - $1434.00
Specifications
Certifications | MAS Certified Green |
---|---|
Dimensions (D x W x H) | 55.8 x 91.4 x 88.9 cm (22 x 36 x 35 in.) |
Finish | Natural with chemical resistant UV |
Material | Red Oak |
Warranty | Limited Lifetime |
Catalog Number | Mfr. No. | Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Includes | Price | Quantity & Availability | ||||
S37790
![]() |
Diversified Spaces™
1033622M |
Door Base Cabinet | Lockable double doors and one adjustable shelf |
Each for $832.00
|
|
S37792
![]() |
Diversified Spaces™
1063622M |
Door/Drawer Cabinet | Two lockable drawers over two lockable doors |
Each for $1,216.00
|
|
S37801
![]() |
Diversified Spaces™
1213622M |
Drawer Cabinet | Four locking drawers |
Each for $1,434.00
|
|
Description
- Can be ganged together
- Constructed of solid maple and maple veneers
- Natural with chemical resistant UV finish
- Top and rubber base molding sold separately
Compliance
SEFA
Specifications
MAS Certified Green | |
Natural with chemical resistant UV | |
Limited Lifetime |
55.8 x 91.4 x 88.9 cm (22 x 36 x 35 in.) | |
Red Oak |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title