Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Krytech 576 Cut-Resistant Gloves, Palm-Coated
Click to view available options
Size:
6
7
8
9
10
11
Description
Ideal for automotive and general manufacturing, handling metal parts, assembly of thin metal sheets, finishing sharp parts, plastic industry and post-injection material removal
- Polyurethane coating on palm and fingers
- Smooth, knit wrist
- Color: Gray
Specifications
Certifications/Compliance (Europe) | Cat. 2 CE, EN 420 |
Construction | Seamless Knit |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Material | HDPE |
Product Type | Cut-resistant Gloves |
Size | 6 |
EN388 Standard | EN 388:4X42D |
For Use With (Application) | Handling Metal parts, assembly of thin Metal sheets, finishing sharp parts |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction