Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ M7005PF Light Blue Nitrile Gloves

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large

Non-sterile and powder-free nitrile exam gloves intended for medical purposes

  • Intended for medical purposes that is worn on the examiner's hands to prevent contamination between patient and examiner
  • Suitable for cleaning and maintaining instruments and equipment
Certifications/Compliance FDA Class I Medical Device
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Light Blue, Blue
Disposable Yes
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Exam Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Glove Cuff Style Rolled
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less