Learn More
MP Biomedicals™ Lysing Matrix B, 96-well Rack

Lysing Matrix B, 96-tube Rack is pre-filled with 0.1 mm silica spheres and used to lyse bacteria and spores.
$246.00 - $1524.00
Specifications
Bead Type | Silica Spheres |
---|---|
Content And Storage | Store at Room Temperature. |
Sample Type | Bacteria, Fungi, Soil, Animal Tissues |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep-96 or other bead beaters |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP116981010
![]() |
MP Biomedicals™
116981010 |
10 Pk. |
Each for $1,524.00
|
|
MP116981001
|
MP Biomedicals™
116981001 |
1 Ea. |
Each for $246.00
|
|
Description
Lysing Matrix B, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 0.1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample types: Gram positive and negative bacteria, fungal tissues, spores
- Matrix composition: 0.1 mm silica spheres
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Silica Spheres | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep-96 or other bead beaters | |
1.2 mL Cluster-strip Tube and Cap Assemblies | |
RNase-free |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix B | |
Less than 80 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.