Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Radians Lowset™ 21 Earmuffs
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Click to view available options
Cushion Color:
Black
Pink
Description
- Comfortable and lightweight hearing protection
- Low profile design
- Compact folding feature allows for easy storage and keeps particles out of the earcups
- Adjustable headband with side wire guides allows for optimum fit
- Padded moisture wicking headband moves moisture away while providing cool comfort
Specifications
Cushion Material | Foam |
Cushion Color | Pink |
Dimensions (L x W x H) | 12.5 x 5.5 x 2.5 in. |
Hearing Protection Style | Passive Ear Muff |
For Use With (Application) | Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities |
Model | Lowset™ |
Quantity | 1 Pk. |
Weight (English) | 0.3875 lb. |
Noise Reduction Rating (NRR) | 21 dB |
Corded | No |
Show More |
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction