Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Low Retention Filter Micropipette Tips, Racked



Low Retention Micropipette Tips, Racked are disposable tips intended for use with most brands of pipettors.
Supplier: United Scientific™ UNP11077
Description
- Manufactured from 100% pure porous polyethylene, filters are designed to prevent liquids and aerosols from entering the body of the micropipette to protect against cross-contamination
- Deliver 10x lower retention levels with viscous samples, as compared to standard pipette tips
- Best suited for biological applications, these tips are non-cytotoxic, non-hemolytic, and have a 99.9% bacterial filtration efficiency (BFE)
- Tips are manufactured from ultra pure USP Class VI certified, virgin polypropylene
- Free of DNase, RNase and pyrogen
Specifications
1000 μL | |
Sterile | |
White | |
UNP11077 | |
Universal | |
Low Retention | |
No |
Filtered | |
Natural | |
Autoclavable | |
Steam | |
Rack, 10 x 96 | |
Yes | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title