Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Low Phosphorous Diet, Powder
Phosphorous low diet. 200 to 400 ppm.
$2522.00 - $9084.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290220610
|
MP Biomedicals
0290220610 |
10 kg |
Each for $2,522.00
|
|
|||||
MP290220620
|
MP Biomedicals
0290220620 |
20 kg |
Each for $4,284.00
|
|
|||||
MP290220650
|
MP Biomedicals
0290220650 |
50 kg |
Each for $9,084.00
|
|
|||||
Description
- This diet is low in phosphorous
- Contains vegetable oil, sucrose and blood fibrin, along with salt mixture
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title