Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Blue Low Particle Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 100% nitrile does not contain natural rubber or silicone
- Microtextured fingertips provide secure grip on all surfaces
- Meet stringent requirements for particles and extractables
- Class 100 Low Particle (LP)
Specifications
Certifications/Compliance | ISO 5 |
Cleanroom Class | Class 100 (ISO 5) |
Color | Blue |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Size | 2X-Large |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction