Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Low Iodine Test Diet, Powder
Low in iodine diet.
$640.00 - $2406.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290462210
|
MP Biomedicals
0290462210 |
10 kg |
Each for $640.00
|
|
|||||
MP290462220
|
MP Biomedicals
0290462220 |
20 kg |
Each for $1,110.00
|
|
|||||
MP290462250
|
MP Biomedicals
0290462250 |
50 kg |
Each for $2,406.00
|
|
|||||
Description
- Low in iodine diet
- Contains yellow corn and menadione
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title