Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Low Iodine Diet, Fortified With Vitamins, Pellet
Vitamin fortified diet, low in iodine.
$1110.00 - $4189.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290220410
|
MP Biomedicals
0290220410 |
10 kg |
Each for $1,110.00
|
|
|||||
MP290220420
|
MP Biomedicals
0290220420 |
20 kg |
Each for $1,922.00
|
|
|||||
MP290220450
|
MP Biomedicals
0290220450 |
50 kg |
Each for $4,189.00
|
|
|||||
Description
- This diet is low in iodine but fortified with other vitamins
- Ideal for research on iodine deficiency diets
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title