Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Low Form Beaker, Borosilicate Glass PROMO
Click to view available options
Capacity (Metric):
10 mL
50 mL
150 mL
250 mL
400 mL
600 mL
1 L
Description
- Made of high-quality, borosilicate 3.3 glass
- Features beaded rims and spouts for easy pouring
- White, chemical resistant graduations and markings
- Low temperature gradient means beaker can withstand high temperatures and thermal shocks
- Very high chemical durability
- Autoclavable at 121°C
- Eisco™ LabGlass has the following heat tolerances: Strain point -515°C, annealing point 565°C, softening point 820°C
Specifications
Color | Clear |
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass |
Increments | 50 mL |
Quantity | 6 Cylinders/Pk. |
Autoclavable | Autoclavable |
Graduated | Yes |
Scale | White Scale |
Style | Low Form |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction