Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lovibond™ TB250 WL Portable Turbidimeter
For fast and easy turbidity measurement in both the field or in the laboratory
Supplier: Lovibond™ 194200
Includes:
Two sample cells, batteries, calibration set, operator's manual, carrying case and lens cloth
Requires : Four “AA” alkaline batteries
Description
For fast and easy turbidity measurement in both the field or in the laboratory
Ideal for regulatory monitoring, process control or field use.
- Simple five-key operation
- Large easy-to-read LCD screen
- Easy calibration using supplied turbidity standards
- Auto-ranging features selects the proper turbidity range for your sample
- Power efficient microcircuit design yields 5000 tests on four “AA” alkaline batteries with an estimated 7-10 year bulb life
- Sample size: 10-15mL
Certifications
CE certified
Compliance
Meets USEPA Standard 180.1 compliance for turbidity measurement
Warranty and Services
Two years from date of shipment
Specifications
Portable Turbidity Meter | |
LCD | |
Yes | |
Nephelometric | |
Measures turbidity in the field and lab | |
0.01 NTU below 100 NTU, 0.1 NTU for 100 to 999.9NTU, 1 NTU for 1000 to 1100 NTU | |
8.25 x 3.75 x 1.75 in. (20.9 x 9.5 x 4.5 cm) | |
20.9 cm | |
9.5 cm | |
4.5 cm | |
AA Alkaline | |
CE, US EPA | |
0°C to 50°C |
Tungsten | |
14 sec. | |
Two sample cells, batteries, calibration set, operator's manual, carrying case and lens cloth | |
10 to 15 mL | |
±2%, ±3% | |
0.01 to 1100 NTU | |
8.25 in. | |
3.75 in. | |
1.75 in. | |
7 to 10 Years | |
180.1 | |
32°F to 122°F | |
2 Years |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction