Learn More
Lovibond™ PFXi-880/P Colorimeter: Mineral Oils, Waxes and Petrochemicals
High-precision, automatic spectrophotometer for objective color measurement
$22263.00 - $24258.00
Specifications
Calibration | Yes |
---|---|
Certifications/Compliance | CE, RoHS, WEEE |
Connections | USB, LAN, RS232 |
Data Storage | 100,000+ Measurements |
Display | Backlit LCD |
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
09-053-411
|
Lovibond™
1378803 |
Colorimeter |
Each for $22,263.00
|
|
|||||
09-053-412
|
Lovibond™
1378803H |
Heated Colorimeter |
Each for $24,258.00
|
|
|||||
Description
Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.
- Color Scales: Saybolt Color, ASTM D1500 Color, Pt-Co/Hazen/APHA Color, CIE Values, Spectral Data
- Available with integrated RCMSi technology for remote calibration
- Automatic and non-subjective color measurement
- Consistent data compliant with international standards
- Rugged, chemically resistant, steel construction
- Easy maintenance with removable sample chamber
- Ability to handle hot samples with high melting points
- Extensive and flexible choice of colour scales
- Remote upgrade capability
- Calculation and description of off-hue status
- Supplied with color control software for data analysis
- Conformance standard, cells and spare bulb included
- Output conforming to GLP including date, time, sample and user ID
- Accommodates a wide range of sample cells and tubes
- Wide range of accessories is available (e.g. thermal printer)
- 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
- Optional integrated heater unit, up to 95°C
Compliance
Complies with AOCS, ISO and ASTM standards.
Specifications
Yes | |
USB, LAN, RS232 | |
Backlit LCD | |
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese | |
10 nm | |
420 to 710 nm | |
6.69 in. | |
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells | |
19.6 cm | |
1 x 33, 1 x 100 mm | |
7.7 kg | |
51.5 cm |
CE, RoHS, WEEE | |
100,000+ Measurements | |
7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm) | |
Tungsten Halogen | |
90/240 V | |
Mineral oils, waxes and petrochemicals | |
17 cm | |
7.71 in. | |
Textured Fabricated Steel | |
16.97 lb. | |
20.27 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.