Learn More
Lovibond™ PFXi-195/3 Colorimeter: Dark Oils and Fats
Accurate, efficient automatic colorimeter for objective color measurement of transparent liquids
Supplier: Lovibond™ 1371953
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
The Lovibond PFX195 is a robust color measurement instrument for optically clear samples that meets the demand for consistent and reliable color data. It removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment. Automatically measures color and displays the results directly, either according to the traditional grading scales that have been widely adopted as industry standards for color assessment and control, or in terms of internationally recognized CIE values and spectral data.
- Color scales: FAC, Gardner, CIE values, Spectral data
- Automatic and nonsubjective color measurement
- Consistent data compliant with international standards
- Very rugged, chemically resistant, steel construction
- Easy maintenance with removable sample chamber
- Ability to handle hot samples with high melting points
- Extensive and flexible choice of color scales
- Remote upgrade capability
- Calculation and description of off-hue status
- Supplied with color control software for data analysis
- Conformance standard, cells and spare bulb included
- Output conforming to GLP including date, time, sample and user ID
- Accommodates a wide range of sample cells and tubes
- Available with integrated RCMSi technology for remote calibration
- Thermal printer and other accessories are available
Specifications
Yes | |
USB, LAN, RS232 | |
Backlit LCD | |
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese | |
20 nm | |
420 to 710 nm | |
6.69 in. | |
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells | |
19.5 cm | |
3 x 10 mm | |
6.8 kg | |
43.5 cm |
CE, RoHS, WEEE | |
100,000+ Measurements | |
7.67 x 17.12 x 6.69 in. (19.5 x 43.5 x 17 cm) | |
Tungsten Halogen | |
90/240 V | |
Dark oils and fats | |
17 cm | |
7.67 in. | |
Textured Fabricated Steel | |
14.99 lb. | |
17.12 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.