Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lonza™ BioWhittaker™ Medium 199 with Hanks' BSS
Specifications
Content And Storage | 2° to 8°C |
---|---|
Product Type | M199/HBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Quantity | 500 mL |
Description
- Uses include virology and vaccine production
- Components include purines (adenine, guanine, xanthine, hypoxanthine), pyrimdines (thymine, uracil) and fat soluble compounds
Specifications
2° to 8°C | |
Sterile | |
500 mL |
M199/HBSS | |
Sterile-filtered through two consecutive 0.2 μm filters |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title