Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lockout Tagout Tags: PRECAUCION: NO HACER FUNCIONAR PROHIBICION REV B
Heavy Duty Polyester: Heavy Duty Polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
$27.50 - $100.00
Specifications
Product Type | Tag |
---|---|
Color | Black/Yellow on White |
Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Dimensions (L x W) | 5.75 x 3 in. |
Height (English) | 5.75 in. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-113-185
|
Brady™
121519 |
Heavy-duty Polyester |
Pack of 25 for $70.00
|
|
|||||
19-113-186
|
Brady™
121520 |
Paper Cardstock |
Pack of 25 for $27.50
|
|
|||||
19-113-184
|
Brady™
121518 |
Economy Polyester (B-851) |
Pack of 25 for $100.00
|
|
|||||
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Tag | |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 | |
5.75 in. |
Black/Yellow on White | |
5.75 x 3 in. | |
25 Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title