Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™
Convenient, pierceable locking lids snap into place with one-handed operation.
Specifications
Graduations | 0.1 mL |
---|---|
Closure Material | Polypropylene |
Autoclavable | Yes |
Material | Polypropylene |
For Use With (Application) | Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage |
Catalog Number | Capacity (Metric) | Color | Max. RCF | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (Metric) | Color | Max. RCF | Price | Quantity & Availability | ||||
S06498
|
0.6 mL | Natural | 30,000 x g |
Pack of 1000 for $120.00
Case of 10 PK for $1,091.00
|
N/A | ||||
S06508
|
1.5 mL | Natural | 26,000 x g |
Pack of 500 for $59.25
Case of 10 PK for $573.00
|
N/A | ||||
S06513
|
1.5 mL | Assorted | 26,000 x g |
Pack of 500 for $65.50
Case of 10 PK for $636.00
|
N/A | ||||
Description
- Polypropylene tubes with flat tops
- Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
- With graduation marks for volume estimation
Centrifuges that develop excessive heat may damage these tubes.
Specifications
0.1 mL | |
Yes | |
Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage | |
Snap Cap |
Polypropylene | |
Polypropylene | |
Bag |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title