Learn More
Laxco™ LMC-4000 Series Brightfield Compound Microscope System
Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.
Supplier: Laxco™ LMC4GT4
Description
Head- Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
- 70/30 Split, phototube for attaching of camera
- 5-35°Observation Angle
- Adjustable Diopter on Left Eyepieces
- Adjustable Interocular Distance
- Collapsible rubber eyecups
- Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
- Infinity Corrected
- Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
- Anti-reflective optical coatings, for superior optical quality
- Parfocal and parcentered
- Objective Turret: 5 Position
- Built-in Carrying Handle
- Reverse Objective Turret Allows for Easy Access to Slides
- Adjustable Focusing Stop Protects Slides from Accidental Damage
- Reflected LED transmitted illumination with removable housing
- Rackless X/Y mechanical stage for smooth, fine movement control
- Cool, stable, color temperature and Brightness Intensity
- 50,000 bulb life
- Koehler Illumination:Full with Field Diaphragm
Certifications
Quality Performance Certification
Specifications
1.2 N.A. Abbe, with Iris diaphragm and Flip out lens with 0.9 N.A. | |
Trinocular | |
4X, 10X, 40X, 50X (oil), 100X (oil) | |
Microscope | |
Gout testing | |
Infinity, DIN, plan to 22mm FOV | |
10.59 in. | |
18.38 in. | |
18.22 in. | |
Internal, 110/220 V Auto Switch |
10X/22 mm FOV | |
LED 5w, Polarization | |
Plan Achromatic | |
Coarse and Fine | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.9 cm | |
46.7 cm | |
46.3 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.