Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-3000 Series Fluorescence Compound Microscope System
Laxco™ LMC-3000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of unwanted light.
Supplier: Laxco™ LMC3FL43
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
Description
Head- 360° swiveling binoculars tube for ergonomic viewing
- 30° observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
- Trinocular photo tube/port for attachment of camera
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Objective Turret: 5 position
Stand
- Built-in carrying handle
- Reverse objective turret allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
- Cool, stable, color temperature, brightness intensity
- 50,000 bulb life
- Right-handed, X/Y mechanical stage
- Single Channel LED fluorescence
- Wave length specific LED
- No bulb alignment
- 25,000 bulb life means no replacement of bulb
- No warm up or cool down
- Unprecedented Signal to Noise Ratio
- Adjustable light intensity controls
- Shutter to switch between brightfield and fluorescence
- Simple, easy to use design for quick detection of fluorescence signal
- Stable excitation energy with 5% drop in excitation energy over life of bulb
- Hard coated filter technology for maximum efficiency in blocking out unwanted light
Certifications
Quality Proformance Certification
Specifications
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider | |
10X/22 mm FOV | |
LED Fluorescent, GFP | |
Plan Achromatic | |
Coarse and Fine | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.9 cm | |
39.7 cm | |
47.5 cm |
Fluorescence Filter/s: EX 470 +/- 20, EM 525 +/- 20 | |
Trinocular | |
4X, 10X, 40X, 100X (oil) | |
Microscope | |
Research, Basic Clinical, Lab | |
Infinity, DIN, plan to 22mm FOV | |
10.59 in. | |
15.62 in. | |
18.7 in. | |
Internal, 110/220 V Auto Switch |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction