Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ LMC-1000 Series Compound Microscope System
Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.
Supplier: Laxco™ LMC1BF2
Description
Head- Locked in eyepiece
- 360° rotatable
- 30°observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Macro and micro viewing capabilities
- Adjustable working distance stage
Stand
- Macro and micro viewing capabilities: slides, materials & dishes
- Adjustable working distance stage
- Built-in carrying handle
- Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
- Rechargeable internal battery allows for portability and field use
- Reverse objective turret (4 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Plug storage, and cord wrap on back of unit
Illumination
- Fixed Koehler illumination
- Cool, stable, color temperature and brightness intensity
- 50,000 bulb life
- Flexible light guide for incident illumination
Power Supply
- Industry standard, DC, external power supply for easy of replacement
Specifications
1.25 N.A. Abbe, with Iris diaphragm | |
10X/18 mm FOV with Pointer | |
LED | |
Compound Microscope | |
Educational, Basic research, Material sciences and Botany | |
Quadruple | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
21.3 cm | |
28.1 cm | |
21.59 cm |
Right-Handed, X/Y Mechanical Stage | |
Binocular | |
4X, 10X, 40X | |
Coarse and Fine | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, and Pointer | |
Finite, DIN, Achro | |
8.4 in. | |
11.06 in. | |
8.5 in. | |
External, 110/220 V Auto switch brick, with DC plug |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction