Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scientific Cell Company Liquid Filter Set For Testing Stray Light
Certified set for testing stray light.
$2350.00
Specifications
Type | Liquid Filter Set |
---|---|
For Use With (Application) | Testing stray light |
Catalog Number | Mfr. No. | Certifications/Compliance | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications/Compliance | Includes | Price | Quantity & Availability | ||||
14-397-523
|
Scientific Cell Company
667.101UV |
Certified at wavelength: 259 nm | UV10: Stray light filter, UV12: Reference filter, DAkkS calibration certificates |
Each for $2,350.00
|
|
||||
14-397-524
|
Scientific Cell Company
667.102UV |
Certified at wavelength: 385 nm | UV11: Stray light filter, UV12: Reference filter, DAkkS calibration certificates |
Each for $2,350.00
|
|
||||
Description
- Cut-off slit width: 2nm
- Supplied in high-quality storage case
- Includes DAkkS calibration certificates
- Certified at wavelength 259nm
- Includes UV10: Stray light filter and UV12: Reference filter
- Certified at wavelength 385nm
- Includes UV11: Stray light filter and UV12: Reference filter
Specifications
Liquid Filter Set | |
Testing stray light |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title