Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Lightweight HDPE Bottle with Handle
Click to view available options
Capacity (Metric):
3785 mL
Specifications
Closure Size | 38 mm |
Closure Material | Polypropylene |
Diameter (Metric) | 158 mm |
Height (Metric) | 317 mm |
Height (English) | 12.48 in. |
Product Type | Jug |
Capacity | 128 oz., 3785 mL |
Capacity (Metric) | 3785 mL |
Capacity (English) | 128 oz. |
Color | Translucent |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction