Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ LED Module for BA310MET Epi-Illuminator
Replacement LED module for use with the BA310MET Series.
$115.00 - $193.00
Specifications
Type | LED Module |
---|---|
For Use With (Equipment) | BA310MET Epi-Illuminator |
Wattage | 3 W |
Catalog Number | Mfr. No. | Excitation/Emission | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Excitation/Emission | Voltage | Price | Quantity & Availability | ||||
01-674-246
|
Motic™
1101000201981 |
4500 K | 12 V |
Each for $193.00
|
|
||||
01-674-248
|
Motic™
1101001904051 |
4500 K | 16 V |
Each for $115.00
|
|
||||
01-674-247
|
Motic™
1101000201982 |
6000 K | 12 V |
Each for $193.00
|
|
||||
01-674-249
|
Motic™
1101001904061 |
6000 K | 16 V |
Each for $115.00
|
|
||||
Description
- Epi-Illuminator offers a powerful 50 W halogen light source
- Built-in field and aperture diaphragms help to optimize image quality by reducing stray light and increasing contrast
- Simple polarization set enables useful 'POL contrast' and helps to minimize reflections, especially in low power objectives
Specifications
LED Module | |
BA310MET Epi-Illuminator | |
3 W |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title