Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ LDPE Dropper Bottle, Unassembled
Click to view available options
Capacity (Metric):
15 mL
Description
- This dropper bottle is made of translucent and low-density polyethylene.
- Bottle can be used with or without dropper.
Specifications
Capacity | 15 mL |
Closure Liner | Unlined |
Closure Material | LDPE |
For Use With (Equipment) | Bottles, Beakers, Tips, Tubes |
Through the Closure Dispensing | Yes |
Closure Type | Screw Cap |
Product Type | Dropping Bottle |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction