Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ LDPE Dispensing Bottles
Click to view available options
Screw cap size: 24-400 mm; Capacity: 8 oz. (250 mL)
Description
- LDPE bottles and spouts with sealer caps
- Sealer snaps on easily after use and gives tight seal
- Spout openings are standard 0.03 in. (0.08 cm)
- Can be enlarged by cutting back with scissors
Specifications
Closure Size | 24-400 mm |
Closure Type | Screw Cap |
Height (English) | 6.75 in. |
Width (English) | 2.35 in. |
Height (Metric) | 0.26 mm |
Product Type | Dispensing Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction