Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Economy Bottle, LDPE
SCI_ED

Catalog Number S37054
Click to view available options
Capacity (Metric):
15 mL

Unbreakable, convenient design.

 

  • This economy plastic bottle is supplied with polypropylene screw closures
  • Unbreakable, convenient design
  • For storage, packaging and other uses
  • Maximum temperature for LDPE is 80°C

 

Closure Size 15 mm
Closure Type Screw Cap
Diameter (Metric) 24 mm
Height (English) 1.417 in.
Product Type Bottle
Height (Metric) 36 mm (with cap)
Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Translucent
Includes Screw closure
Material LDPE
Max. Temperature (Metric) 80°C
Max. Temperature (English) 176°F
No. per Pack 12
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated No
Shape Round
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit