Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Layout Table
Provides sturdy maple base to work on projects.
$1064.00 - $1165.00
Specifications
Certifications/Compliance | MAS Certified Green |
---|---|
Depth (English) | 30 in. |
Depth (Metric) | 76.2 cm |
Finish | Natural with chemical resistant UV |
Top Style | Almond colored plastic laminate |
Catalog Number | Mfr. No. | With Casters | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | With Casters | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
S47291
|
Diversified Spaces™
CT200P60 |
No | 152.4 cm | 68.5 cm |
Each for $1,165.00
|
|
|||
S47289
|
Diversified Spaces™
CT200P36 |
No | 91.4 cm | 68.5 cm |
Each for $1,064.00
|
|
|||
S47406
|
Diversified Spaces™
MCT200P48 |
No | 121.9 cm | 76.2 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
S47407
|
Diversified Spaces™
MCT200P60 |
No | 152.4 cm | 76.2 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- 1.25 in. almond colored plastic laminate
- Constructed of solid maple and maple veneers
- Natural with chemical resistant UV finish
- Unit with 36 in. width has one grommet hole and 48 in. and 60 in. width units have two grommet holes
Compliance
SEFA
Specifications
MAS Certified Green | |
76.2 cm | |
Almond colored plastic laminate | |
No | |
Maple |
30 in. | |
Natural with chemical resistant UV | |
Limited Lifetime | |
Layout Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title