Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ POL-300 Series Digital Automatic Polarimeter

Laxco™ POL-200 Series Digital Automatic Polarimeter with touch screen display with advanced features.

Specifications

Display LCD, Color Touchscreen, 8 in.
Frequency 50 Hz
Voltage 220 V
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
POL301
View Documents
Laxco™
POL301
Polymer Prism; ±90° measuring range with a 0.001° of resolution at a ±0.01° of accuracy; Min0.5% sensitivity Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. N/A
POL302
View Documents
Laxco™
POL302
Glan Thompson Prism; ±90° measuring range with a 0.001° of resolution at a ±0.004° of accuracy; Min0.1% sensitivity Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. N/A
Description

Description

Polarimeters are designed to measure the rotation of polarized light as it passes through an optically active median, such as some chemical substances. Polarimeters are commonly used in the pharmaceutical, chemical, sugar and food industry to monitor chemical processes, purity, quality control, determination of concentrations and for characterization of new synthetic substances.

Laxco™ POL-300 Series Automatic Polarimeter uses an LED light source to avoid frequent replacement of sodium lamps, and provides a more stable light source for increased accuracy. Its color, 8in LCD, touch panel display allows for easy operation to quickly nagivate through its various menus.

Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  •  8in. color, touch screen display
  • 589nm LED illumination with 100,000 bulb life
  • RS232 and USB connectivity
  • Stores 4000 data groups to internal memory
  • Supports 100mm and 200mm glass tubes
  • Single button measuring key
  • Printer connectivity to print out readings for paper record keeping
  • Ability to create user accounts
  • Ability to create and manage measuring methods
  • Ability to change daudrate (2400 to 38400)
  • Ability to set screen saver (10 to 120 min or never)
  • OPTIONAL: FD (food and drug administration) mode (CFR 21)
  • 2-Year warranty

MEASURING MODES:

  • Optical rotation
  • Specific Rotation
  • Concentration
  • International sugar scale

DISPLAY:

  • End point icon appears when measurement is complete
  • Transmittance max alarm
  • Temperature reading of last sample
  • Current temperature reading
  • Information key
Specifications

Specifications

LCD, Color Touchscreen, 8 in.
50 Hz
220 V
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit