Learn More
Cooper Atkins Large 24-Hour Timer

Supplier: Cooper Atkins FT2403

Includes: Four C batteries included.
Description
A real attention grabber!
Red flashing visual and volume controlled audio alarms command attention! Also features an easy to read 3/4” LCD display. Push button is located on top for quick and easy stop or start. Counts in one second increments up to 24 hours. Starts to count down from set time to 00:00:00 and up again after alarm, to count for elapsed time. Memory feature allows for repeated cycle timing. Splash-proof keypad insures years of use.
Order Info
8H x 4-1/2W x 6-1/2 in.L
Specifications
Single Channel Timer | |
Audible/Visible | |
1 sec. | |
6.5 x 4.5 x 8 in. |
Up to 24 hr. | |
LCD | |
1 | |
0.75 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.