Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaCrosse™ Hip Boots
Specifications
Certifications/Compliance | ASTM F2892-11 EH |
---|---|
Height (English) | 32 in. |
Includes | Contoured heel, pull strap, reinforced Rubber at the leg and ankle |
Liner Material | Canvas |
Material | Rubber |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-014997
|
LaCrosse™
15203 070 |
7 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-014998
|
LaCrosse™
15203 080 |
8 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-014999
|
LaCrosse™
15203 090 |
9 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-015000
|
LaCrosse™
15203 100 |
10 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-015001
|
LaCrosse™
15203 110 |
11 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
ASTM F2892-11 EH | |
Contoured heel, pull strap, reinforced Rubber at the leg and ankle | |
Rubber | |
Trac-life outsole, EVA insole | |
4.2 kg |
32 in. | |
Canvas | |
Fiberglass | |
9.3 lb. | |
Ozone and abrasions |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title