Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaCrosse™ Economy Steel-Toe Hip Boots
$147.00
Specifications
Certifications/Compliance | ANSI Z41 PT 83M I/75 C/75 |
---|---|
Color | Black |
Height (English) | 32 in. |
Includes | Protective toecap, attached belt loops, thigh adjustment straps |
Liner Material | Canvas |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-817-622
|
LaCrosse™
24009091 SZ 8 |
8 |
Pair for $147.00
|
|
|||||
19-043-414
|
LaCrosse™
2400909111 |
11 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-043-415
|
LaCrosse™
2400909113 |
13 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-817-620
|
LaCrosse™
24009091 SZ 10 |
10 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-817-624
|
LaCrosse™
24009091S12 |
12 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-043-413
|
LaCrosse™
240090919 |
9 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Specifications
ANSI Z41 PT 83M I/75 C/75 | |
32 in. | |
Canvas | |
Steel | |
Steel | |
3.1 kg |
Black | |
Protective toecap, attached belt loops, thigh adjustment straps | |
Rubber | |
Slip-resistant diamond bar outsole | |
7 lb. | |
Abrasion |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title