Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Tank Kit, with Baffle, Cover
The LAbREED™ Tank Kit, with Baffle, Cover is a tank kit for Zebrafish that includes the tank, lid, and an adult baffle.
$81.00 - $218.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear, Blue |
Material | Polycarbonate |
Disposable | Yes |
For Use With (Equipment) | Benchtop and Standalone Systems |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
AQT2LTBC
|
Iwaki Aquatic
AQT2LTBC |
2 L |
Each for $81.00
|
|
|||||
AQT4LTBC
|
Iwaki Aquatic
AQT4LTBC |
4 L |
Each for $138.00
|
|
|||||
AQT9LTBC
|
Iwaki Aquatic
AQT9LTBC |
9 L |
Each for $218.00
|
|
|||||
Description
- Zebrafish Tank Kit
- Available in 3 sizes
Specifications
Not Autoclavable | |
Polycarbonate | |
Benchtop and Standalone Systems | |
Tank, Lid, Adult Baffle | |
7 in. |
Clear, Blue | |
Yes | |
Water, Zebrafish | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title