Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Supplies Kit, Stand-Alone, 90 Days
The LAbREED™ Supplies Kit, Stand-Alone, 90 Days includes items for LAbREED™ Stand-Alone Systems.
Supplier: Iwaki Aquatic AQZSASUPPLIES
Description
- Includes a 90 day supply
- For LAbREED™ Stand-Alone Systems
Specifications
Not Autoclavable | |
Plastic | |
Standalone System Startup | |
Non-sterile | |
43 in. | |
225 lb. |
Various | |
Yes | |
Filters, bio-media, tubing, valves, ethernet cord, filter wrench, bucket, calibration solutions, carbon, sodium bicarbonate, salt, wall bracket, spare UV quartz sleeve | |
43 in. | |
40 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction