Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Stand Alone System, Dosing
The LAbREED™ Stand Alone System, Dosing is available in five and six shelf configurations.
$53416.00 - $58743.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White, Blue |
Components | Electronics, Weldment, Pump, Sensors, Piping |
Material | Plastic |
Disposable | No |
Catalog Number | Mfr. No. | No. of Shelves | Temperature | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Shelves | Temperature | Price | Quantity & Availability | ||||
AQZSA5S1CD
|
Iwaki Aquatic
AQZSA5S1CD |
5 | Chilled |
Each for $57,587.00
|
|
||||
AQZSA5S1HD
|
Iwaki Aquatic
AQZSA5S1HD |
5 | Heated |
Each for $53,416.00
|
|
||||
AQZSA6S1CD
|
Iwaki Aquatic
AQZSA6S1CD |
6 | Chilled |
Each for $58,743.00
|
|
||||
AQZSA6S1HD
|
Iwaki Aquatic
AQZSA6S1HD |
6 | Heated |
Each for $54,622.00
|
|
||||
Description
- Five and six shelf configurations
- Chilled or Heated options
- With dosing control
Specifications
Not Autoclavable | |
Electronics, Weldment, Pump, Sensors, Piping | |
No | |
Water, Zebrafish | |
Non-sterile | |
14 in. |
White, Blue | |
Plastic | |
Zebrafish Research | |
Electronics, Weldment, Pump, Sensors, Piping | |
79 in. | |
110/120 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title