Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Crate, Bench-Top
The LAbREED™ Crate, Bench-Top is a wooden crate used for Benchtop System shipping.
Supplier: Iwaki Aquatic AQZBTCRATE
Description
- Crate for shipping
- For LAbREED™ Bench-Top Systems
Specifications
Not Autoclavable | |
Virgin Wood Pulp | |
Benchtop System Shipping | |
Wood Crate | |
32 in. | |
54 in. |
Brown | |
Single-use | |
Benchtop System | |
Non-sterile | |
60 in. | |
325 lb. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction