Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Bench-Top System, Dosing
The LAbREED™ Bench-Top System, Dosing is available in two and three shelf configurations.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White, Blue |
Components | Electronics, Weldment, Pump, Sensors, Piping |
Material | Plastic |
Disposable | Reusable |
Catalog Number | Mfr. No. | No. of Shelves | Temperature | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Shelves | Temperature | Price | Quantity & Availability | ||||
AQZBT2S1CD
|
Iwaki Aquatic
AQZBT2S1CD |
2 | Chilled |
Each for $39,031.00
|
N/A | ||||
AQZBT2S1HD
|
Iwaki Aquatic
AQZBT2S1HD |
2 | Heated |
Each for $35,123.00
|
N/A | ||||
AQZBT3S1CD
|
Iwaki Aquatic
AQZBT3S1CD |
3 | Chilled |
Each for $41,844.00
|
N/A | ||||
AQZBT3S1HD
|
Iwaki Aquatic
AQZBT3S1HD |
3 | Heated |
Each for $37,572.00
|
N/A | ||||
Description
- Two and three shelf configurations
- Chilled or Heated options
- With dosing control
Specifications
Not Autoclavable | |
Electronics, Weldment, Pump, Sensors, Piping | |
Reusable | |
Water, Zebrafish | |
Non-sterile | |
14 in. |
White, Blue | |
Plastic | |
Zebrafish Research | |
Electronics, Weldment, Pump, Sensors, Piping | |
60 in. | |
110/120 V |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title