Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ 9 L Larval Baffle
The LAbREED™ 9 L Larval Baffle is in color for quick identification and is suitable for 9 L tanks.
Supplier: Iwaki Aquatic AQT9LF10
Description
- 3 colors available for quick identification
- For use in 9 L tanks
Specifications
Autoclavable | |
Polyester Screen, Plastic Frame | |
Yes | |
9L Zebrafish Tank | |
Larval Baffle | |
6.23 in. | |
0.23 in. |
Blue | |
Plastic | |
1000 μm | |
Water, Zebrafish | |
Non-sterile | |
12.69 in. | |
0.2 lb. |
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'