Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ 4.5 L Larval Baffle
The LAbREED™ 4.5 L Larval Baffle is in color for quick identification and is suitable for 4.5 L tanks.
$32.75
Specifications
Autoclavable | Autoclavable |
---|---|
Components | Polyester Screen, Plastic Frame |
Material | Plastic |
Disposable | Single-use |
For Use With (Equipment) | 4L Zebrafish Tank |
Catalog Number | Mfr. No. | Filter Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filter Type | Color | Price | Quantity & Availability | ||||
AQT4LF4
|
Iwaki Aquatic
AQT4LF4 |
400 μm | Yellow |
Each for $32.75
|
|
||||
AQT4LF7
|
Iwaki Aquatic
AQT4LF7 |
700 μm | Green |
Each for $32.75
|
|
||||
AQT4LF10
|
Iwaki Aquatic
AQT4LF10 |
1000 μm | Blue |
Each for $32.75
|
|
||||
Description
- 3 colors available for quick identification
- For use in 4.5 L tanks
Specifications
Autoclavable | |
Plastic | |
4L Zebrafish Tank | |
Larval Baffle | |
6.3 in. | |
0.23 in. |
Polyester Screen, Plastic Frame | |
Single-use | |
Water, Zebrafish | |
Non-sterile | |
6.2 in. | |
0.1 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title