Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ 2L Manifold Stand-Alone, 16 Outlet
The LAbREED™ 2L Manifold Stand-Alone, 16 Outlet has two spacing options and includes accessories.
$879.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Capacity (Metric) | 2 L |
Color | White |
Components | PVC Piping, Valves, Tees, Union |
Material | Plastic |
Description
- Includes components for standalone manifold
Specifications
Not Autoclavable | |
White | |
Plastic | |
Standalone System | |
Non-sterile | |
5 in. |
2 L | |
PVC Piping, Valves, Tees, Union | |
Yes | |
Water | |
50 in. | |
3.5 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title