Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Laboratory Starter Kit
SDPSCI_ED

Laboratory Starter Kit contains an affordable selection of Lab Glassware.

Supplier:  United Scientific™ UNLABSTART1

Catalog No. S00361


Add to Cart
This item is not returnable. View return policy

Description

Description

This convenient set includes an assortment of commonly used glassware for laboratories. Includes beakers, media bottles, graduated cylinders and Erlenmeyer Flasks 37 items in total.

Includes:

  • Beaker, 50 mL, Low Form Griffin, 3
  • Beaker 100 mL, Low Form Griffen, 3
  • Beaker 250 mL, Low Form Griffen, 6
  • Erlenmeyer Flask, 250 mL, Wide Mouth, 3
  • Erlenmeyer Flask, 500 mL, Wide Mouth, 6
  • Erlenmeyer Flask, 1000 mL, Wide Mouth, 3
  • Graduated Cylinder, 100 mL, Class B, Double Scale, 1
  • Graduated Cylinder, 250 mL, Class B, Double Scale, 1
  • Graduated Cylinder, 500 mL, Class B, Double Scale, 1
  • Media Bottle, 100 mL, GL 45, 2
  • Media Bottle, 250 mL, GL 45, 3
  • Media Bottle, 500 mL, GL 45, 3
  • Media Bottle, 1000 mL, GL 45, 2
Specifications

Specifications

Glassware Kit
5+
37 pieces of glassware
1 Lab Group
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit