Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Laboratory Organizer Boxes
General-purpose storage bins and organizers
Supplier: Dynamic Diagnostics 410031GRY
Description
- Available in a choice of three colors: gray, red, or blue
- Choice of sizes - Length and width remain the same by size, depth varies depending on model (check ordering table)
- Small:
- (L x W): 27.6 x 20.9 (10.87 x 8.25 in.)
- (D) 8.89cm (3.5 in.) or 12.7cm (5 in.)
- Medium:
- L x W: 41.9 x 27.6cm (16.5 x 10.87 in.)
- D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.)
- Large:
- L x W: 56.8 x 44.13cm (22.37 x 17.37 in.)
- D: 10.1cm (3.97 in.) or 15.2cm (5.98 in.) or 20.3cm (7.99 in.)
- Dividers sold separately
Specifications
Divider Box | |
12.7 cm | |
10.87 in. | |
5 in. | |
Ideal for general purpose storage bins and organizers | |
8.25 in. |
10.87 x 8.25 in. (27.6 x 20.9 cm) | |
Small | |
Gray | |
20.9 cm | |
27.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction